Exeter Pull in Polished Chrome
Devon Exeter Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Type:
- Drawer Pull
- Length:
- 5-1/16 in