Round Ridged Knob in Polished Chrome

You last purchased this on
 
Top Knobs

Devon Brixton Round Ridged Knob in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon Brixton Round Ridged Knob in Polished Chrome

  • Fast #
  • Part #TTK881PC
  • Item #7264507
  • Manufacturer Part #TK881PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Devon Brixton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
Width:
1-1/4 in