Top Knobs

Devon™ Round Rimmed Knob in Black

Part #TTK880BLK  |  Manufacturer Part #TK880BLK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Devon™

Color Finish: Black

Color Finish Category: Blacks

Hardware Type: Knob

Shape: Round

Width: 1-1/4 in