5-1/2 in. Cabinet Pull in Umbrio
Devon Torbay 5-1/2 in. Cabinet Pull in Umbrio
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon Torbay
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Pull
- Length:
- 5-1/2 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Weight:
- 0.19 lb
- Width:
- 3/4 in