1-3/16 in. Medium Knob in Oil Rubbed Bronze
Serene Eden 1-3/16 in. Medium Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Serene Eden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/16 in
- Material:
- Zinc Alloy
- Product Type:
- Knob
- Shape:
- Round
- Style:
- Modern
- Width:
- 1-3/16 in