Eden 1-3/16 in. Medium Knob in Polished Chrome

Part #TTK831  |  Manufacturer Part #TK831PC

Starting at
$ 7.43 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Eden

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 1-3/16 in

Material: Zinc Alloy

Product Type: Knob

Style: Traditional

Width: 1-3/16 in