Top Knobs
Grace 1-1/4 in. Knob in Polished Chrome
Part #TTK1020PC | Item #7903970 | Manufacturer Part #TK1020PC
Product Details
Specifications
Base Diameter: 5/8 in
Collection: Grace
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 1-1/4 in
Hardware Type: Knob
Length: 1-1/4 in
Material: Zinc Alloy
Shape: Round
Style: Traditional;Transitional
Width: 1-1/4 in