Flat Black Pull

You last purchased this on
 
Top Knobs

Grace Riverside Flat Black Pull

  • Fast #
  • Part #TTK1013BLK
  • Item #7905392
  • Manufacturer Part #TK1013BLK
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Grace Riverside Flat Black Pull

This product requires certification to purchase.

X Points
Color Finish Category: Blacks Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Grace Riverside
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Drawer Pull
Length:
5-3/8 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Contemporary
Width:
7/16 in