1-3/8 in. Cabinet Knob in Polished Chrome
Additions Harmony 1-3/8 in. Cabinet Knob in Polished Chrome
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Additions Harmony
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary, Modern
- Width:
- 1-3/8 in