17-13/16 in. Bar Pull in Brushed Satin Nickel
Hopewell 17-13/16 in. Bar Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hopewell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Length:
- 17-13/16 in
- Material:
- Steel
- Product Type:
- Bar Pull
- Style:
- Contemporary
- Width:
- 15/32 in