Hopewell 2 in. T-Handle in Brushed Satin Nickel

Part #TM1885  |  Item #7030200  |  Manufacturer Part #M1885

$ 5.00 EACH

Color/Finish:
Brushed Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Base Diameter: 3/8 in

Collection: Hopewell

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/16 in

Handle Type: Tee

Length: 2 in

Material: Steel

Product Type: T-Handle

Style: Contemporary