Top Knobs
Hopewell 30 in. Towel Bar in Matte Black
Part #THOP10BLK | Item #7031069 | Manufacturer Part #HOP10BLK
Product Details
Specifications
ADA Compliant: No
Base Plate Height: 1-1/2 in
Base Plate Width: 1-1/2 in
CARB OTC LEED Compliant: No
Collection: Hopewell
Color Finish: Matte Black
Color Finish Category: Blacks
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 30 in
Material: [Brass, Zinc]
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Projection: 3-5/8 in