Wall Mount Toilet Tissue Holder in Brushed Satin Nickel
Hopewell Wall Mount Toilet Tissue Holder in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopewell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 3-3/8 in
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Width:
- 6-3/8 in