7/16 in. Zinc Alloy Cabinet Pull in Satin Nickel

You last purchased this on
 
Top Knobs

Lynwood 7/16 in. Zinc Alloy Cabinet Pull in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood 7/16 in. Zinc Alloy Cabinet Pull in Satin Nickel

  • Fast #
  • Part #TTK942BSN
  • Item #7613114
  • Manufacturer Part #TK942BSN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lynwood
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-5/16 in
Diameter - Base:
7/16 in
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Length:
5-1/2 in
Material:
Zinc Alloy
Style:
Contemporary;Mid-Century;Minimal;Modern
Width:
7/16 in