Top Knobs

Lynwood Allendale 9-13/16 x 35/64 in. Zinc Alloy Pull in Honey Bronze

Part #TTK966HB  |  Manufacturer Part #TK966HB

Color/Finish:
Honey Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/8 in

Collection: Lynwood Allendale

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-7/16 in

Handle Type: Pull

Length: 9-13/16 in

Material: Zinc Alloy

Style: Contemporary;Mid Century;Minimal;Modern

Width: 35/64 in