6-5/16 x 1/2 in. Zinc Alloy Pull in Flat Black
Lynwood Hillmont 6-5/16 x 1/2 in. Zinc Alloy Pull in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lynwood Hillmont
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-7/32 in
- Diameter - Base:
- 13/32 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-5/16 in
- Material:
- Zinc Alloy
- Style:
- Mid-Century, Modern
- Width:
- 1/2 in