1-1/4 in. Zinc Alloy Cabinet Knob in Flat Black

You last purchased this on
 
Top Knobs

Lynwood Kinney 1-1/4 in. Zinc Alloy Cabinet Knob in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood Kinney 1-1/4 in. Zinc Alloy Cabinet Knob in Flat Black

  • Fast #
  • Part #TTK901BLK
  • Item #7612547
  • Manufacturer Part #TK901BLK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lynwood Kinney
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-3/16 in
Diameter - Base:
1/2 in
Handle Type:
Knob
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Contemporary;Mid-Century;Minimal;Modern
Width:
1-1/4 in