Lynwood Kinney 1-1/8 x 1-1/8 in. Zinc Alloy Knob in Flat Black

Part #TTK900BLK  |  Item #7613129  |  Manufacturer Part #TK900BLK

$ 7.00 EACH

Color/Finish:
Flat Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Lynwood Kinney

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 1 in

Handle Type: Knob

Length: 1-1/8 in

Material: Zinc Alloy

Style: Contemporary;Mid Century;Minimal;Modern