Lynwood Kinney 1-1/8 x 1-1/8 in. Zinc Alloy Knob in Polished Chrome

Part #TTK900PC  |  Item #7612175  |  Manufacturer Part #TK900PC

$ 6.66 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Lynwood Kinney

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Handle Type: Knob

Length: 1-1/8 in

Material: Zinc Alloy

Style: Contemporary;Mid Century;Minimal;Modern