3-7/16 x 7/16 in. Zinc Alloy Pull in Flat Black
Lynwood™ Kinney 3-7/16 x 7/16 in. Zinc Alloy Pull in Flat Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Lynwood™ Kinney
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-9/32 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Pull
- Length:
- 3-7/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Mid Century, Minimal, Modern
- Width:
- 7/16 in