5-15/32 x 7/16 in. Zinc Alloy Pull in Polished Nickel
Lynwood Kinney 5-15/32 x 7/16 in. Zinc Alloy Pull in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lynwood Kinney
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-9/32 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-15/32 in
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- Width:
- 7/16 in