7/16 in. Zinc Alloy Cabinet Pull in Honey Bronze

You last purchased this on
 
Top Knobs

Lynwood Kinney 7/16 in. Zinc Alloy Cabinet Pull in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood Kinney 7/16 in. Zinc Alloy Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK943HB
  • Item #7612649
  • Manufacturer Part #TK943HB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lynwood Kinney
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-9/32 in
Diameter - Base:
7/16 in
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Length:
6-3/4 in
Material:
Zinc Alloy
Style:
Contemporary;Mid-Century;Minimal;Modern
Width:
7/16 in