Top Knobs Lynwood Kinney 9-1/4 x 7/16 in. Zinc Alloy Pull in Brushed Satin Nickel

TTK945BSN

Manufacturer Part #: TK945BSN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
7/16 in
Collection
Lynwood Kinney
Depth
1-9/32 in
Handle Type
Pull
Style
Contemporary;Mid Century;Minimal;Modern
Width
7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday