1-1/4 x 1-1/4 in. Zinc Alloy Knob in Flat Black
Lynwood Marion 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lynwood Marion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/64 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- Width:
- 1-1/4 in