1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel

You last purchased this on
 
Top Knobs

Lynwood Marion 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood Marion 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #TTK913PN
  • Item #7612218
  • Manufacturer Part #TK913PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Lynwood Marion
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/64 in
Diameter - Base:
7/16 in
Hardware Type:
Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Contemporary, Mid Century, Minimal, Modern
Width:
1-1/4 in