Top Knobs Lynwood Marion 1-1/8 x 1-1/8 in. Zinc Alloy Knob in Honey Bronze

TTK912HB

Manufacturer Part #: TK912HB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
7/16 in
Collection
Lynwood Marion
Color Finish
Honey Bronze
Color Finish Category
Bronze Tones
Depth
1 in
Handle Type
Knob
Length
1-1/8 in
Material
Zinc Alloy
Style
Contemporary;Mid Century;Minimal;Modern
Width
1-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday