Polished Nickel Pull
Lynwood Polished Nickel Pull
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-5/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Modern
- Width:
- 1/2 in