Lynwood Pull in Flat Black

Part #TTK938BLK  |  Item #7612918  |  Manufacturer Part #TK938BLK

$ 10.71 EACH

Color/Finish:
Flat Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Lynwood

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 15/16 in

Hardware Type: Pull

Length: 6-1/8 in

Material: Zinc Alloy

Shape: Rectangular

Style: Contemporary;Mid-century Modern;Minimal

Width: 1-7/8 in