1-1/8 in. Rounded Knob in Brushed Satin Nickel
Mercer Oculus 1-1/8 in. Rounded Knob in Brushed Satin Nickel
Package Quantity Info:
EA: 1 IP: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Mercer Oculus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Product Type:
- Rounded Knob
- Shape:
- Round
- Style:
- Modern
- Width:
- 1-1/8 in