Top Knobs

Mercer 4-1/2 in. Holland Pull in Brushed Satin Nickel

Part #TTK543BSN  |  Manufacturer Part #TK543BSN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Mercer

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/16 in

Length: 4-1/2 in

Material: Zinc Alloy

Style: Transitional

Width: 3/32 in