4-3/4 in. Cabinet Pull in Polished Chrome
Mercer Oculus 4-3/4 in. Cabinet Pull in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer Oculus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/4 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Style:
- Modern
- Width:
- 5/8 in