5-1/8 x 1/2 in. Cut-Out Pull in Brushed Satin Nickel
Mercer 5-1/8 x 1/2 in. Cut-Out Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1 in
- Handle Type:
- Pull
- Length:
- 5-1/8 in
- Width:
- 1/2 in