Top Knobs
Mercer 5-3/4 x 3/32 in. Center Pull in Polished Chrome
Part #TTK544PC | Item #7031107 | Manufacturer Part #TK544PC
Product Details
Specifications
Collection: Mercer
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 1-3/16 in
Handle Type: Pull
Length: 5-3/4 in
Width: 3/32 in