Mercer 7 in. Holland Pull in Brushed Satin Nickel

Part #TTK545BSN  |  Item #5171547  |  Manufacturer Part #TK545BSN

$ 13.50 EACH

Color/Finish:
Brushed Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Mercer

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/16 in

Length: 7 in

Material: Zinc Alloy

Style: Transitional

Width: 3/32 in