Top Knobs

Mercer 8 in. Tab Pull in Flat Black

Part #TTK504BLK  |  Manufacturer Part #TK504BLK

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Mercer

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 1-63/100 in

Handle Type: Pull

Length: 8 in

Material: Zinc Alloy

Width: 8 in