8 in. Zinc Alloy Tab Pull with 6 in. Center-to-Center in Polished Chrome

You last purchased this on
 
Top Knobs

Mercer 8 in. Zinc Alloy Tab Pull with 6 in. Center-to-Center in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Mercer 8 in. Zinc Alloy Tab Pull with 6 in. Center-to-Center in Polished Chrome

  • Fast #
  • Part #TTK504PC
  • Item #7030882
  • Manufacturer Part #TK504PC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Mercer
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-5/8 in
Diameter - Base:
6 in
Handle Type:
Pull
Length:
8 in
Material:
Zinc Alloy
Style:
Contemporary;Transitional
Width:
1/16 in