Top Knobs Mercer Holland 9-3/4 x 1/8 in. Zinc Alloy Pull in Honey Bronze

TTK546HB

Manufacturer Part #: TK546HB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Mercer Holland
Depth
1-3/16 in
Handle Type
Pull
Style
Contemporary;Transitional
Width
1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday