Quilted Rectangle Knob in Polished Nickel

You last purchased this on
 
Top Knobs

Mercer Quilted Rectangle Knob in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Mercer Quilted Rectangle Knob in Polished Nickel

  • Fast #
  • Part #TTK560PN
  • Item #7029049
  • Manufacturer Part #TK560PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Mercer
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Type:
Cabinet Knob
Width:
1-1/4 in