1-1/2 in. Round Large Twist Knob in Oil Rubbed Bronze
Normandy 1-1/2 in. Round Large Twist Knob in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Length:
- 1-1/2 in
- Material:
- Steel
- Product Type:
- Round Large Twist Knob
- Style:
- Traditional