1-1/4 in. Flower Knob in Oil Rubbed Bronze
Normandy 1-1/4 in. Flower Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1 in
- Diameter - Base:
- 5/8 in
- Handle Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Flower
- Style:
- Traditional