Top Knobs

Normandy 1-1/4 in. Ring Knob in Oil Rubbed Bronze

Part #TM774  |  Manufacturer Part #M774

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Normandy

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Handle Type: Knob

Length: 1-1/4 in

Material: Brass

Style: Traditional

Width: 1-1/4 in