Top Knobs Normandy 1-1/8 in. Knob in Oil Rubbed Bronze

TM773

Manufacturer Part #: M773

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Normandy
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
1-5/16 in
Handle Type
Knob
Length
1-1/8 in
Material
Steel
Style
Traditional
Width
1-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday