1-1/8 in. Knob in Pewter
Normandy 1-1/8 in. Knob in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 1-5/16 in
- Diameter - Base:
- 3/4 in
- Handle Type:
- Knob
- Length:
- 1-1/8 in
- Material:
- Steel
- Style:
- Old World