Top Knobs

Normandy 4-13/100 in. D-Pull in Pewter

Part #TM712  |  Manufacturer Part #M712

Color/Finish:
Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Normandy

Color Finish: Pewter

Color Finish Category: Pewter Tones

Depth: 1-1/2 in

Handle Type: Pull

Length: 4-13/100 in

Material: Steel

Width: 11/25 in