4-1/4 in. Twisted Wire D-Pull in Oil Rubbed Bronze
Normandy 4-1/4 in. Twisted Wire D-Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-5/8 in
- Diameter - Base:
- 5/16 in
- Length:
- 4-1/4 in
- Material:
- Steel
- Product Type:
- Twisted Wire D Pull
- Style:
- Traditional
- Width:
- 3/4 in