6-31/100 in. D-Pull in Pewter
Normandy 6-31/100 in. D-Pull in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 1-1/2 in
- Handle Type:
- Pull
- Length:
- 6-31/100 in
- Material:
- Steel
- Width:
- 19/50 in