Top Knobs

Normandy 6-3/4 in. Twisted Bar Pull in Patina Black

Part #TM671  |  Manufacturer Part #M671

Color/Finish:
Patina Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Normandy

Color Finish: Patina Black

Color Finish Category: Blacks

Depth: 2-1/8 in

Handle Type: Pull

Length: 6-3/4 in

Material: Steel

Style: Transitional

Width: 11/16 in