Step Knob in Oil Rubbed Bronze
Normandy Step Knob in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 5/8 in
- Handle Type:
- Knob
- Material:
- Steel
- Style:
- Transitional
- Width:
- 1-1/8 in