15/32 in. Steel Cabinet Pull in Brushed Satin Nickel
Nouveau 15/32 in. Steel Cabinet Pull in Brushed Satin Nickel
Frequently Purchased Together
Product Details
- Every edge, corner and detail is individually inspected and polished
- Pieces are solid, not hollow
- Each finish is richly and beautifully crafted for a difference you can clearly see
- Backed by a lifetime warranty for the original purchaser
Documents
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16 in
- Diameter - Base:
- 3/8 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Height:
- 1-7/16 in
- Length:
- 5-5/16 in
- Material:
- Steel
- Style:
- Transitional
- Width:
- 15/32 in