5-3/4 in. Cabinet Pull in Brushed Satin Nickel
Nouveau 5-3/4 in. Cabinet Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Every edge, corner and detail is individually inspected and polished
- Pieces are solid, not hollow
- Each finish is richly and beautifully crafted for a difference you can clearly see
- Backed by a lifetime warranty for the original purchaser
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Pull
- Length:
- 5-3/4 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- Width:
- 9/16 in